Shop All Rain Jackets
Helly Hansen
Rain Jacket, PVC/Polyester, Army Green, 6XL
Mfr # 70129_480-6XL
Zoro # G5181601
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 35 in
- Fabric Weight 14 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70129_480-6XL
- Zoro # G5181601
- UPC # 094725350618
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 6XL |
Length | 35 in |
Fits Chest Size | 58 in to 60 in |
Maximum Chest Size | 61 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 6XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 35 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 61 in, Lining Material PVC Coated Knitted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, XL (70129_480-XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 3XL (70129_480-3XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 5XL (70129_310-5XL)
- HELLY HANSEN Rain Jacket with Hood, Navy, 4XL (70317_590-4XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 3XL (70129_290-3XL)
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- Helly Hansen Workwear and Protective Clothing