Shop All Rain Jackets
Helly Hansen
Rain Jacket, PVC/Polyester, Army Green, 2XL
Mfr # 70129_480-2XL
Zoro # G5181592
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Length 33 in
- Fabric Weight 14 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Helly Hansen
- MFR # 70129_480-2XL
- Zoro # G5181592
- UPC # 094725350571
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 47 in to 48-1/2 in |
Maximum Chest Size | 48 1/2 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 48 1/2 in, Lining Material PVC Coated Knitted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Cotton Original Standard End Eyewear Retainer, 25PK (12115100)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18DA (R2-1-25-18DA)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 3XL (70129_480-3XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, XL (70129_480-XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, XS (70129_310-XS)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Jacket (6560-Navy/Ash-3X)
- Helly Hansen Rain Jackets