Shop All Rain Overalls
Helly Hansen
Rain Bibs, PVC/Polyester, Yellow, XS
Mfr # 70529_310-XS
Zoro # G5134972
original price:
$65.70
20% off
new price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Color Yellow
- Inseam 35 in
- Material Polyester
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70529_310-XS
- Zoro # G5134972
- UPC # 094725351035
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 48 in to 50 in |
Minimum Waist Size | 48 in |
Maximum Chest Size | 34 1/2 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | S ( 50 in x 35 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size S, Size-Body Type Regular, Color Yellow, Inseam 35 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, No Cell Phones Sign With Symbol, Portrait (OS-NS-P-1218-V-14429)
- LIFT SAFETY DAX Carbon Fiber Full Brim 50-50, Natural/Desert Camo (HDF50-20CD)
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, S (70529_310-S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 3XL (70529_310-3XL)
- HELLY HANSEN Rain Bib Overall, Navy, 3XL (70417_590-3XL)
- HELLY HANSEN Rain Bib Overall, Green, M (70500_490-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, XL (70529_310-XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, M (70529_310-M)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, 2XL (O32007.2X)
- Helly Hansen Rain Overalls