Shop All Rain Overalls
Helly Hansen
Rain Bibs, PVC/Polyester, Yellow, 3XL
Mfr # 70529_310-3XL
Zoro # G5182073
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 410 g/sq m
- Material Polyester
- Inseam 35 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Helly Hansen
- MFR # 70529_310-3XL
- Zoro # G5182073
- UPC # 094725351097
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 42 in to 44 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 35 in, Maximum Waist Size 44 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, M (70529_310-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, L (70529_310-L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, S (70529_310-S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 3XL (70529_480-3XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, M (70529_290-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, XL (70529_290-XL)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, M (4GE68)
- Helly Hansen Workwear and Protective Clothing