Shop All Rain Overalls
Helly Hansen
Rain Bibs, PVC/Polyester, Army Green, S
Mfr # 70529_480-S
Zoro # G5181635
original price:
$67.14
18% off
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 410 g/sq m
- Material Polyester
- Inseam 31 1/2 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Helly Hansen
- MFR # 70529_480-S
- Zoro # G5181635
- UPC # 094725350632
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 31 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 31 in |
Size (Max. Waist x Inseam) | S ( 31 in x 31 1/2 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size S, Size-Body Type Regular, Color Green, Inseam 31 1/2 in, Maximum Waist Size 31 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- SUPERGRIT 4" Stair nosing-5'0" Black (142-BLA5)
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, L (70529_480-L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 6XL (70529_480-6XL)
- HELLY HANSEN Rain Bib Overall, Navy, 3XL (70417_590-3XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 4XL (70529_590-4XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, S (70529_310-S)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 5XL (O56107.5X)
- Helly Hansen Workwear and Protective Clothing