Shop All Rain Overalls
Helly Hansen
Rain Bibs, PVC/Polyester, Army Green, 2XL
Mfr # 70529_480-2XL
Zoro # G5179474
original price:
$59.99
5% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 410 g/sq m
- Material Polyester
- Inseam 35 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70529_480-2XL
- Zoro # G5179474
- UPC # 094725350670
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42 in to 44 in |
Minimum Waist Size | 42 in |
Maximum Waist Size | 44 in |
Maximum Chest Size | 48 1/2 in |
Size (Max. Waist x Inseam) | 2XL ( 44 in x 35 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 2XL, Size-Body Type Regular, Color Green, Inseam 35 in, Maximum Waist Size 44 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- NATIONAL SAFETY APPAREL Faceshield with Slotted Adapter (H20HT)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (117S0046CH)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 3XL (70529_480-3XL)
- HELLY HANSEN Rain Bib Overall, Green, 2XL (70500_490-2XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, L (70529_310-L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, L (70529_290-L)
- HELLY HANSEN Rain Bib Overall, Navy, M (70417_590-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- Helly Hansen Rain Gear