Shop All Rain Overalls
Helly Hansen
Rain Bib Overall, Navy, XL
Mfr # 70417_590-XL
Zoro # G3842212
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 170 g/sq m
- Material Polyurethane
- Inseam 34 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70417_590-XL
- Zoro # G3842212
- UPC # 828252178236
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 39 in to 41 in |
Maximum Waist Size | 41 in |
Minimum Waist Size | 41 in |
Maximum Chest Size | 45 1/2 in |
Size (Max. Waist x Inseam) | XL ( 41 in x 34 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size XL, Size-Body Type Regular, Color Navy, Inseam 34 in, Maximum Waist Size 41 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Fabric Weight 170 g/sq m, Thickness 0.24 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- KINCO Kinco White Poly-Cotton Knit Gloves with PVC Dots (1777-L)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-198)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- HELLY HANSEN Rain Bib Overall, Navy, 3XL (70417_590-3XL)
- HELLY HANSEN Rain Bib Overall, Navy, L (70417_590-L)
- HELLY HANSEN Rain Bib Overall, Navy, M (70417_590-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 2XL (70529_290-2XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, XL (70529_290-XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- TINGLEY Blue Eclipse„¢ Overall, Blue, PVC On Nomex®, XL (O44041.XL)
- Helly Hansen Rain Gear