Shop All Rain Overalls
Helly Hansen
Rain Bib Overall, Green, M
Mfr # 70500_490-M
Zoro # G2464375
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 450 g/sq m
- Material Cotton/PVC
- Inseam 32 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70500_490-M
- Zoro # G2464375
- UPC # 094716308994
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 33 in to 35 in |
Maximum Chest Size | 39 in |
Minimum Waist Size | 33 in |
Maximum Waist Size | 35 in |
Size (Max. Waist x Inseam) | M ( 35 in x 32 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Cotton/PVC, Gender Men's, Size M, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 35 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 450 g/sq m, Thickness 0.45 mm, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, M (FR267CM)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XXL, PR (IA5300-XXL)
- DANNER Chelsea Boot, EE, 10, Brown, PR (15484-10EE)
- MECHANIX WEAR Mechanics Gloves, Brown, 9, PR (MPC-07-009)
- HELLY HANSEN Rain Bib Overall, Green, XL, Size: Xl (70500_490-XL)
- HELLY HANSEN Rain Bib Overall, Green, L (70500_490-L)
- HELLY HANSEN Rain Bib Overall, Green, 2XL (70500_490-2XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 2XL (70529_310-2XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, L (70529_480-L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, XL (70529_480-XL)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- Helly Hansen Rain Gear