Helly Hansen

Jacket, Flame-Resistant, Orange, 3XL


product price: $62.51
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Orange
  • Fabric Weight Polyester (14 oz)
  • Length 34 1/2 in
  • Standards 1, EN 14116 INDEX 1/5H/40, EN 343 CL 3
  • Number of Inside Pockets 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3XL
Length 34 1/2 in
Maximum Chest Size 52 in
Size - Body Type Regular
Minimum Chest Size 50 in

Description

Closure Type Push Button Closure, Storm Flap, Collar Style Crewneck, Color Orange, Cuff Style Open, Fabric Weight 14 oz, Features 100 Percent Waterproof, Push Button Adjustment at Cuffs, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Insulated for Cold Conditions No, Flame-Resistant Hooded Jacket, Length 34 1/2 in, Material Polyester, Material Coating PVC, Maximum Chest Size 52 in, Minimum Chest Size 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.