Helly Hansen

Impertech Sanitation Bib, 70417-590-2XL, Men's, Navy, Polyurethane/Polyester (Discontinued)


This Product is Discontinued
Shop for all Rain Overalls
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fully waterproof impertech fabric. Full stretch fabric for ease of movement. Soft circular knit backing 0.24 mm circular knit polyester backing with stretch polyurethane coating. High waisted, functional bib pant. Elastic at ankles for added protection. Adjustable elastic suspenders. Check pocket with hook and loop closure on right side. Snap adjustment at hem and waist MicroWeld seam construction. Tough, light, soft and comfortable, this men impertech sanitation bib provides 100% waterproof protection and is stretch polyurethane coated. Super tough and comfortable, this knit polyester bib offers extreme weather protection 0.16 mm circular knit polyester backing with stretch polyurethane coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products