Shop All Welding Caps
This Product is Discontinued
Helly Hansen
Flame Resistant Balaclava, Blue, Kermel(R)/Viscose/Beltron (Discontinued)
Mfr # 79892_560-STD
Zoro # G4394442
This Product is Discontinued
Key Features
- Color Family Blue
- ATPV Rating 9.2 cal/sq cm
- Material Kermel(R)/Viscose/Beltron
- Style Over the Head
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 79892_560-STD
- Zoro # G4394442
- UPC # 094722134334
- Country of Origin Bangladesh
- Category Welding Caps
Dimensions
Size | One Size |
Details
Item | Flame Resistant Balaclava |
Color Family | Blue |
ATPV Rating | 9.2 cal/sq cm |
Material | Kermel(R)/Viscose/Beltron |
Style | Over the Head |
Arc Flash PPE Category | 2 |
Color | Blue |
Fabric Weight | 8 oz. |
Hazard Risk Category (HRC) | 2 |
Covers | Head, Face, and Neck |
Standards | ASTM F1506, ASTM F2302 |
Garment Type | Balaclava |
Material (Wt) | Beltron, Kermel(R), Viscose |
Areas Covered | Face and Neck, Head |
Material Trade Name | Beltron, Kermel(R), Viscose |
Description
ATPV Rating 9.2 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Face and Neck, Head, Color Blue, Fabric Weight 8 oz., Garment Type Balaclava, Flame Resistant Balaclava, Material Trade Name Beltron, Kermel(R), Viscose, Size One Size, Standards ASTM F1506, ASTM F2302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.