Shop All Work Pants and Shorts
Helly Hansen
Alta Insulated Pants, 36in, Fluor Yellow
Mfr # 70445_369-XL
Zoro # G9359856
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material 100% Polyamide, Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 200 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70445_369-XL
- Zoro # G9359856
- UPC # 094727926354
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 41 in |
Fits Waist Size | 36 in |
Size (Inseam x Max. Waist) | XL ( 34 in x 41 in ) |
Maximum Waist Size | 41 in |
Size (Max. Waist x Inseam) | XL ( 41 in x 34 in ) |
Description
Alta Winter Pant, ANSI Class E, Gender Men's, Style Alta Winter Pant, Color Black/Yellow, Material 100 Percent Polyamide, Polyester, Waist Closure Draw Cord Adjustment, Number of Outside Pockets 0, Fabric Weight 200 g, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 34 in, Maximum Waist Size 41 in, Size XL, Standards ANSI/ISEA 107:2015, Features Helly Tech Performance, ID Card Loop, Knee High Boot Zipper With Storm Flap and Fastener Closure, Includes Belt Loops Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Label, 3-1/7 In. L x 1-9/10 In. W (PTL-66-427)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK77)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: 2XL, 12 Pairs/PK (1052Q/2XL)
- HELLY HANSEN Alta Insulated Pants, 30in, Fluor Yellow (70445_369-S)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- 5.11 Stryke Pant, Khaki, 40 36 (74369)
- Helly Hansen Work Pants and Shorts