Shop All Work Pants and Shorts
Helly Hansen
Alta Insulated Pants, 32in, Fluor Yellow
Mfr # 70445_369-M
Zoro # G9359831
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material 100% Polyamide, Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 200 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70445_369-M
- Zoro # G9359831
- UPC # 094727926330
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 34 1/2 in |
Fits Waist Size | 32 in |
Size (Inseam x Max. Waist) | M ( 34 in x 34 1/2 in ) |
Maximum Waist Size | 34 1/2 in |
Size (Max. Waist x Inseam) | M ( 34 1/2 in x 34 in ) |
Description
Alta Winter Pant, ANSI Class E, Gender Men's, Style Alta Winter Pant, Color Black/Yellow, Material 100 Percent Polyamide, Polyester, Waist Closure Draw Cord Adjustment, Number of Outside Pockets 0, Fabric Weight 200 g, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 34 in, Maximum Waist Size 34 1/2 in, Size M, Standards ANSI/ISEA 107:2015, Features Helly Tech Performance, ID Card Loop, Knee High Boot Zipper With Storm Flap and Fastener Closure, Includes Belt Loops Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Label, Electric Shut-Off, 3-1/2x5 in, Dura-Vinyl (LELC620XVE)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- BEKINA PU Boot, Green/Blk, Soft Toe, Size 14, PR (X210GB-15)
- FRONTLINE Combat Economy Series Full Body Harness with Tongue Buckle Belt (50VTB-XL/2X)
- HELLY HANSEN Alta Insulated Pants, 30in, Fluor Yellow (70445_369-S)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- PIONEER Ripstop Pant, Green, 3XL (V1200461U-3XL)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 48x32 (35002OB 48 32)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- Helly Hansen Work Pants and Shorts