Shop All Work Pants and Shorts
Helly Hansen
Alta Insulated Pants, 30in, Fluor Yellow
Mfr # 70445_369-S
Zoro # G9359847
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material 100% Polyamide, Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 200 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helly Hansen
- MFR # 70445_369-S
- Zoro # G9359847
- UPC # 094727926323
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 31 1/2 in |
Fits Waist Size | 30 in |
Size (Inseam x Max. Waist) | S ( 34 in x 31 1/2 in ) |
Maximum Waist Size | 31 1/2 in |
Size (Max. Waist x Inseam) | S ( 31 1/2 in x 34 in ) |
Description
Alta Winter Pant, ANSI Class E, Gender Men's, Style Alta Winter Pant, Color Black/Yellow, Material 100 Percent Polyamide, Polyester, Waist Closure Draw Cord Adjustment, Number of Outside Pockets 0, Fabric Weight 200 g, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 34 in, Maximum Waist Size 31 1/2 in, Size S, Standards ANSI/ISEA 107:2015, Features Helly Tech Performance, ID Card Loop, Knee High Boot Zipper With Storm Flap and Fastener Closure, Includes Belt Loops Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, S (24CS)
- BULLARD CAB Air Filtration System, 125 psi, 30 CFM (CAB30IRHA)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120310)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 Faces (LPX7SD)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X30 (101257-041-30-30)
- VF IMAGEWEAR Red Kap Men's Elastic Insert Work Uniform Pant Spruce Green 36x32 PT60 (PT60SG3632)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- KISHIGO L, Lime Premium Black Series Insulated Pant (IN410-L)
- Helly Hansen Workwear and Protective Clothing