Shop All Wire Ducts
Hellermanntyton
WIRING DUCT COVER WIDTH 2.00", PVC GRAY 6' PCS, 120'/TOTAL
Mfr # 486343
Zoro # G5727828
product price: $1.39
/ea
Sold in multiples of 120 for $166.80
$166.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Finish Grey
- Components Covers
- Type Cable Routing / Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # 486343
- Zoro # G5727828
- Country of Origin Unknown
- Category Wire Ducts
Details
Material | PVC |
Finish | Grey |
Components | Covers |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215C)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #10/12 (5953)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black (C3BL6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X2NPW6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 3" x 3" x 1' (6-Pack) (F3X3IB6)
- Hellermanntyton Wire Ducts