Shop All Label Maker Ribbons
Hellermanntyton
Thermal Transfer Ribbon, 4.33" W, 242 ft. L, Black
Mfr # TT822OUTSM
Zoro # G7125204
product price: $52.45
/ea
Sold in multiples of 25 for $1,311.25
$1,311.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Width 4.33"
- Length 242 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # TT822OUTSM
- Zoro # G7125204
- Country of Origin Unknown
- Category Label Maker Ribbons
Dimensions
Width | 4.33" |
Length | 242 ft. |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Ink Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- 3M Round Mounting Bracket, For PT2RD, PK2 (PT2RMB)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF503VPE)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-09)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- AMANO MJR-PLUS ink ribbon (CE-320052)
- BRADY Label, 1 1/2 in W, Clear; White (M6-104-427)
- BRADY Label, 1 29/32 in W, White (M6-78-427-AW)
- BRADY Printer Ribbon, 1.57" W, 984 ft. L, Black (R4706)
- BRADY Label, 2 in W, Outdoor, Gold (M7C-2000-595-GD)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- Hellermanntyton Safety Labels