Shop All Cable Carriers
Hellermanntyton
Std Swing Gate Wall Mount Rack, 53.6Hx21.7Wx18D Aluminum, 27U, Black, 100-PK
Mfr # T50R9C2
Zoro # G310049116
product price: $4.95
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cables Ties and Accessories
- Cable Ties 8"
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # T50R9C2
- Zoro # G310049116
- UPC # 89306088936
- Country of Origin Unknown
- Category Cable Carriers
Dimensions
Size | 8" |
Details
Type | Cables Ties and Accessories |
Cable Ties | 8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- SURE-SEAL MSS-4P BLK (120-8552-102)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 46mm (0130.40 MB2)
- IGUS Cable Carrier, HD, Open, OW9.84In (5050-20-150-0-5)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-4)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- Hellermanntyton Cable Carriers