Shop All Conduit Fittings
Hellermanntyton
MOUNT 4 WAY ADHESIVE BACKEDT18/T50 SERIES HI-TEMPERATURE, PK 100
Mfr # MB4A10C2
Zoro # G1174224
product price: $93.39
/ea
Sold in multiples of 25 for $2,334.75
Free Shipping & Returns
$2,334.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 1.12 in
- Standards UL 94 V-2 (excluding adhesive)
- Length 1.12"
- Material Polyamide 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # MB4A10C2
- Zoro # G1174224
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 1.12 in |
Length | 1.12" |
Width | 1.12" |
Height | 0.22" |
Details
Color | White |
Standards | UL 94 V-2 (excluding adhesive) |
Material | Polyamide 6 |
Compatibility | T18-T50 Cable Tie |
Product Material | Polyethylene, Polyamide 6.6, Rubber |
Product Color | White |
Product Type | Cable Tying |
Product Name | Rubber Adhesive Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Use With Cable Tie | M, I, S |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA100)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2858G42G00)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF45-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- ABB 90 Degree insulated Iron 1/2in Conduit Fitting (5352)
- HALEX 3 In. Rigid & IMC Steel Reversible Conduit Locknut (61930)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- Hellermanntyton Conduit Fittings