Shop All Security Seals
Hellermanntyton
Metal Ball Seal, Silver, PK100
Mfr # TRANS11
Zoro # G4769021
product price: $24.75
/pk 100, $0.25/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Metal Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Metal
- Primary Color Silver
- Useable Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # TRANS11
- Zoro # G4769021
- UPC # 089306324331
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 3/4 in |
Length | 8-3/4" |
Operational Length | 8-3/4" |
Details
Security Seal Type | Metal Strap Seals |
Security Seal Primary Application | Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves |
Security Seal Primary Material | Metal |
Primary Color | Silver |
Tool Required | Removal |
Imprinting | 1 Line of 7 Characters |
Marking Parameters | Blank |
Color | Silver |
Material | Metal |
Thickness | 5/16 in |
Includes | Locking Chamber |
Primary Application | Truck, Trailer, Container |
Barcoding | No |
Item | Ball Seal |
Number of Digits | 7 |
Tearaway Option | No |
Numbering | 7 |
Description
Metal Strap Seals, Marking Parameters Blank, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Pencil Sharpener, 2-hole, Receptacle, 2-1/8", AST (BAU19060)
- PICA Visor Refillable Multi-Use Marker, White (990/52/SB)
- BRADY Printer Label Roll, Vinyl, 2-1/4" W (J50C-2250-2595)
- SHARPIE Metallic Gold Permanent Marker, Fine Tip, 12 PK (1823889)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (060H14PPBL)
- Hellermanntyton Protective Packaging