Shop All Cable Ties
Hellermanntyton
HOOK AND LOOP TIE, .75"W X 180"L, 5 YARD ROLL, ROHS
Mfr # GT.75X1800
Zoro # G0165822
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Color Black
- Width 0.75"
- Material Polyethylene/Polyamide
- UL Type 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # GT.75X1800
- Zoro # G0165822
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 15 ft |
Width | 0.75" |
Details
Color | Black |
Material | Polyethylene/Polyamide |
UL Type | 11 |
Cable Manager Type | Tie Strap |
Product Name | Grip Tie Roll |
Product Color | Black |
Product Material | Polypropylene, Polyamide |
Product Type | Cable Tying |
Cable Ties | 180" |
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- CANTEX COUPLING PVC 3"" (6141630C)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PG)
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Blue, 100/Case (CTID83)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- EASY TRACK SLIDING TIE RACK SS WHT (RA1200)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Natural (6-18-N-100)
- Hellermanntyton Cable Ties