Shop All Cable Ties
Hellermanntyton
HEAVY DUTY FIRTREEMOUNT/CABLETIE 120LB LENGTH 15" BLK, PK 100
Mfr # 156-00074
Zoro # G5043492
product price: $133.99
/ea
Sold in multiples of 25 for $3,349.75
Free Shipping & Returns
$3,349.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.1 in
- Color Black
- Tensile Strength 120 lb
- Max. Bundle Dia. 4.13 in
- Material Polyamide 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # 156-00074
- Zoro # G5043492
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 15.1 in |
Width | 1/2 in |
Max. Bundle Dia. | 4.13 in |
Details
Color | Black |
Tensile Strength | 120 lb |
Material | Polyamide 6.6 |
Temp. Range | -40 to 221°F |
Standards | UL 94-HB |
Type | Cables Ties and Accessories |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Locknut, 1-1/4 In., PVC (5134203)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 500pcs- Black (CT-VW-500-BK)
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- DOLPHIN COMPONENTS 18" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS18-800X)
- GROTE Cable Tie, Heavy Duty, Black, 24.6", 1, PK50 (83-6120)
- Hellermanntyton Cable Ties