Shop All Cable Supports
Hellermanntyton
GRIP TIE MOUNT FOR .5" WIDE, GRIP TIE ADHESIVE NYL BLACK,
Mfr # GTM50A0C2
Zoro # G1178695
product price: $1.55
/ea
Sold in multiples of 14 for $21.70
$21.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyamide 6.6
- Width 1 in
- Length 2-1/2 in
- Temp. Range -40 to 185°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # GTM50A0C2
- Zoro # G1178695
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Width | 1 in |
Length | 2-1/2 in |
Details
Color | Black |
Material | Polyamide 6.6 |
Temp. Range | -40 to 185°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- Hellermanntyton Cable Supports