Shop All Cable Tie Tools
Hellermanntyton
Cable Tie Tool, Adjustable, 3-1/2"
Mfr # EV07
Zoro # G7683827
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 3 1/2 in
- Features Tension Lock-In Mechanism Prevents Operator from Changing Tension Setting During Critical Applications
- Body Color Black
- Body Material Plastic
- Standards CAGE Code 53421, RoHS Compliant, SAE-AS90387 MS90387-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # EV07
- Zoro # G7683827
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Tool Length | 3 1/2 in |
Cable Tie Width Range | 0.19 in |
Maximum Cable Tie Width | 0.19 in |
Details
Item - Cable Tie Tool | Cable Tie Tension Tool |
Item | Cable Tie Tool |
Features | Tension Lock-In Mechanism Prevents Operator from Changing Tension Setting During Critical Applications |
Body Color | Black |
Body Material | Plastic |
Standards | CAGE Code 53421, RoHS Compliant, SAE-AS90387 MS90387-1 |
Tool Style | Cable Tie Tension Tool |
Description
Cable Tie Tool, Maximum Cable Tie Width 0.19 in, Tool Style Cable Tie Tension Tool, Tool Length 3 1/2 in, Body Color Black, Body Material Plastic, Features Tension Lock-In Mechanism Prevents Operator from Changing Tension Setting During Critical Applications, Standards CAGE Code 53421, RoHS Compliant, SAE-AS90387 MS90387-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- SIMPSON STRONG-TIE Simpson Strong Tie MP36 3 x 6 in. Mending Plate (717662)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- SIMPSON STRONG-TIE Simpson Strong Tie MP14 1 x 4 in. Mending Plate (748176)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- Hellermanntyton Cable Tie Tools