Shop All Cable Ties
Hellermanntyton
CABLE TIE PEEK 5.7" 52LB, BEIGE 240C, 100/PK, PK 100
Mfr # 118-00032
Zoro # G0523014
product price: $668.99
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.7 in
- Color Beige
- Width 0.13"
- Tensile Strength 52 lb
- Max. Bundle Dia. 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # 118-00032
- Zoro # G0523014
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 5.7 in |
Width | 0.13" |
Max. Bundle Dia. | 1.4 in |
Details
Color | Beige |
Tensile Strength | 52 lb |
Material | PEEK |
Temp. Range | -67 to 464°F |
Standards | UL 94 V-0 |
Thickness | 50 mil |
Minimum Loop Tensile Strength | 52 lb |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Material | Polyether Ether Ketone (PEEK) |
Product Color | Beige |
Product Name | High-Temp Cable Tie |
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 4.93 to 6.27A (B7.70)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: Yes (XTCR009B21C)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (40 Zip Ties), 40PK (KLA-CON-ZIP-WHI-1503x40)
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 (G-P8-131-BK)
- ADVANCE CABLE TIES 4 18lb Natural/ White Cable Tie 100/BG (AL-04-18-9-C)
- ADVANCE CABLE TIES 11 50lb UV Black Mounting Hole Cable Tie 100/ BG (AL-11-50-MH-0-C)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- Hellermanntyton Cable Ties