Shop All Cable Tie Tools
Hellermanntyton
Cable Tie Hand Tool, EVO 9HT
Mfr # 110-80004
Zoro # G9663597
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable Components for Extended Service Life, Impact-Resistant Housing
- Color Red (RD) | Black (BK)
- Tool Length 7 1/2 in
- Material Metal (MET) | Plastic (PL)
- Cable Tie Width Range 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # 110-80004
- Zoro # G9663597
- UPC # 89306389453
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Tool Length | 7 1/2 in |
Cable Tie Width Range | 0.5 in |
Maximum Cable Tie Width | 0.5 in |
Tool Width | 1 1/2 in |
Tool Height | 5 1/2 in |
Length (Imperial) | 7.5 " |
Width W (Imperial) | 1.3 " |
Width W (Metric) | 33 mm |
Details
Item - Cable Tie Tool | Cable Tie Tension Tool |
Item | Cable Tie Tension Tool |
Features | Durable Components for Extended Service Life, Impact-Resistant Housing |
Color | Red (RD) | Black (BK) |
Material | Metal (MET) | Plastic (PL) |
Standards | RoHS Compliant |
Body Color | Black |
Body Material | Plastic |
Compatible Cable Tie Tensile Strength | 27 to 116 lb |
Tool Style | Cable Tie Tension Tool |
Product Type | Hand Tool Kit |
Description
Cable Tie Tension Tool, Compatible Cable Tie Tensile Strength 27 to 116 lb, Maximum Cable Tie Width 0.5 in, Tool Style Cable Tie Tension Tool, Tool Length 7 1/2 in, Tool Height 5 1/2 in, Tool Width 1 1/2 in, Body Color Black, Body Material Plastic, Features Durable Components for Extended Service Life, Impact-Resistant Housing, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 1000 ft Length (24UL1007TPCGRE1000)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- DOLPHIN COMPONENTS Cable Tie Gun, HD, 100 lb., SS (CTG-6)
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- MALCO Cable Tie Gun, Std., 125 to 175 lb., Nylon (TY4G)
- JONARD TOOLS Cable Tie Gun (CTG-1000)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62406-10)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- Hellermanntyton Cable Tie Tools