Shop All Cable Ties
Hellermanntyton
CABLE TIE 50 LBS. 7.90" X 0.18NY 6/6 HEAT STAB -40C TO 105C, PK 1000
Mfr # T50R0HSUVM4
Zoro # G0527817
product price: $194.99
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Black
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.97 in
- Material Polyamide 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # T50R0HSUVM4
- Zoro # G0527817
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.18 in |
Max. Bundle Dia. | 1.97 in |
Size | 8" |
Details
Color | Black |
Tensile Strength | 50 lb |
Material | Polyamide 6.6 |
Temp. Range | -40 to 257°F |
Standards | UL 94-HB |
UL Type | 11 |
Type | Cables Ties and Accessories |
Cable Ties | 8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 (TY51M)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-MRL-Y)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- VELCRO BRAND Quick Wrap Cable Tie Roll 900ea Black (113 0391)
- Hellermanntyton Cable Ties