Shop All Power Strips
Hellermanntyton
6 -Outlet Power Strip, For Cube-It & Wall Mt Cabinet, 15A Std Plug Black, 100-PK
Mfr # T50I9C2
Zoro # G610049090
product price: $18.15
/pk 100, $0.18/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cables Ties and Accessories
- Cable Ties 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hellermanntyton
- MFR # T50I9C2
- Zoro # G610049090
- UPC # 89306081883
- Country of Origin Unknown
- Category Power Strips
Details
Type | Cables Ties and Accessories |
Cable Ties | 12" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16 AISI 304)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SQUARE D Qo Ground Bar Kit, Amps: 600 A (PK27GTA)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065NA1)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- PROSKIT Receptacle Tester, Standard Outlets (400-029)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 12' Cord, White (TRPTLP712)
- APC Rack Pdu 9000 Switched Zer, APDU9941 (APDU9941)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- TRIPP LITE Suppressor, Surge (6SP)
- Hellermanntyton Power Strips