Shop All Marine & Boat Lighting
Hella Marine
Slim Line Red Light White Bezel 24V
Mfr # 980508241
Zoro # G5072743
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hella Marine
- MFR # 980508241
- Zoro # G5072743
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
1/2HP Ice Eater with 25' Cord - 115V. Features: 1/2HP energy efficient high quality motor with 28 pounds thrust, 5.0 Amps, 115V, 1 phase, 60/50 cycle, 25' quick change power cord, 2 - 25' x 3/8 hollow braided mooring lines with shackles, Dimensions of shipping box 12-5/8 x 12-5/8 x 12-3/4, Weight 36 lbs, Motor housing is constructed of 16 gauge 304 stainless steel and bronze endbell for corrosion free operation in fresh or salt water; Motor exceeds NEMA specifications and is UL and CSA compliant, and C.E. certified, Motor shaft is 316 stainless steel, the best material for salt water application, Permanent split capacitor ensures quick high torque and smooth operation, while producing the highest efficiency of a single phase induction motor. Motor and capacitor are matched for ultimate performance, Internal, heavy duty, hard faced mechanical seal with stainless components immersed in dielectric lubricating fluid. Additional double lip shaft seal for extra protection, Stator motor windings have double impregnation of baked insulating varnish, 2 heavy duty ball bearings provide support for the rotor while being cooled with dielectric type oil, Sacrificial custom designed zinc is provided for conditions where electrolysis may be present, Propeller is custom designed for maximum thrust and performance; Propeller screws on shaft for easy removal and replacement, 25' of 16/3 water and oil resistant cord with three prong molded plug is standard; Additional length cord available: 50 and 100 feet, Heavy duty PVC custom brackets that attach motor to shroud. All stainless bolts and locking aircraft nuts are used., Performance certified tested at our facility for proper output and leaks before shipment, Comes complete, just open the box, remove and install, Optional thermostat custom design turns Ice Eater on when needed; Ideal for unattended application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Hand Clamp (08490)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S1926)
- STENS Scraper Bar 780-950 For Husqvarna 532404932 (780-950)
- VELVAC 2020, P, H/R, H/M, Duty, Chrm/Blk 96"Ltd (715859)
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm White (2984395)
- HELLA MARINE Masthead Navigation Light Incadescent 2Nm Black (3562005)
- HELLA MARINE Slim Line Courtesy Hi Intensity Blue White Bezel 12V (980502241)
- HELLA MARINE Tri-Color Navigation Light Incadescent Black With (2984601)
- HELLA MARINE NaviLED PRO Masthead Navigation Lamp - 3nm - Black Housin (959940201)
- HELLA MARINE Starboard Navigation Light Incadescent 1Nm Black (3562025)
- HELLA MARINE BSH NaviLED PRO Bi-Color Navigation Lamp - 2nm - Black Ho (959941001)
- Hella Marine Marine & Boat Lighting