Shop All Marine & Boat Lighting
Hella Marine
Slim Line Courtesy Hi Intensity Red Black Bezel 12V
Mfr # 980507251
Zoro # G5064185
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hella Marine
- MFR # 980507251
- Zoro # G5064185
- UPC # 760687062868
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
Slim Line LED 'Enhanced Brightness' Round Courtesy Lamp - Red LED - Black Plastic Bezel - 12V. Attractive, energy efficient lighting for interior and exterior use.. Hella Marine round LED courtesy lamps can be installed almost anywhere on board.. Over 3 x brighter than regular Soft Light White and Warm White LED courtesy lamps.. Advanced lens technology provides a cool and even spread of soft light without glare or eye strain. Hella Marine LED courtesy lamps consume a fraction of the energy of traditional bulb lamps and run very cool due to their low current draw of less than 0.5W (less than 0.04A @ 12V). This provides safer installation into light weight materials where the heat of incandescent lamps may cause damage to the surrounding structure.. Each lamp is completely sealed, highly shock, impact and vibration resistant, perfectly suited for the demanding marine environment.. Enhanced brightness lamps include a surface mounting ring with 3 x stainless steel screws. Stainless steel and white rim lamps include a white spacer, black rim lamps a black spacer.. Specifications:. Lens Material: UV resistant enhanced impact acrylic. Rim Material: UV resistant plastic. 316 stainless steel. Dimming: Dimmed via Hella Marine Dimmer 5XA 998 572-001. Cable: Pre-wired with 120mm of single core marine cable. Operating Voltage: 12V DC or 24V DC. Power Consumption: < 0.5W ( < 0.042A @ 12V / < 0.02A @ 24V ). Degree of Protection: IP 67 - Completely Sealed. Mounting: Stainless steel screws included. Weight: 50g (including cable).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN NMEA 2000 In-Line Terminator (010-11096-00)
- GATES G-Force CVT Belts 26G3596 OEM 5B4176410000 1 1/4" x 37 1/8" (26G3596)
- GROTE Chassis Clip, 1/4", PK100, PK100 (83-7034)
- GROTE Metri Pack 280 Tab, For 84-2078, PK5 (84-2079)
- HELLA MARINE 2nm All Round White Fold Down Pole Navigation Lamp - 8" - (980960291)
- HELLA MARINE Slim Line Courtesy Hi Intensity Whire Led White (980500541)
- HELLA MARINE NaviLED PRO Port Navigation Lamp - 2nm - Red Lens/Black H (959900001)
- HELLA MARINE Port Navigation Light Incandescent 2Nm Black 12V (2984335)
- HELLA MARINE Oblong Courtesy Surface Mount Lamp Red Black (980869501)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm White 12V (2984375)
- LUMITEC Exuma Courtesy Light - White Housing - Blue Light (101053)
- Hella Marine Marine & Boat Lighting