Shop All Marine & Boat Lighting
Hella Marine
Slim Line Blue Light White Bezel 24V
Mfr # 980503241
Zoro # G5069304
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hella Marine
- MFR # 980503241
- Zoro # G5069304
- UPC # 760687062684
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Aperion A1110Z Spring Mount Light - Round - Warm White - Brushed Nickel Finish. The Apeiron is an IP67 recessed marine-grade LED downlight. The Apeiron is a proven workhorse, widely used in interior and exterior marine general lighting applications.. Features:. Input Voltage Accepts 9-30V DC input. IP Rating Exterior IP67 for interior exterior use. Mounting Style: Spring Mount. Bezel: Round. Wiring requirement 18" Twisted 18 AWG. Power Consumption: 4.5 Watts. Halogen Equivalency: 18 Watts. Driver: Dimmable. Color: Cool White. Hours: 50,000-75,000hrs. Brushed Nickel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITP TIRES ITP Mud Lite 24x8-11 (IT56A332)
- BALDWIN FILTERS BT8309-MPG, Max. Perf. Glass Hydraulic Spin-on (BT8309-MPG)
- ORALITE Reflective Tape, W 1 In, White (18732)
- ILC Replacement For BATTERIES AND LIGHT BULBS 112 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L85H-8)
- HELLA MARINE Module 70 Gen 3 LED Floodlight, White Housing, Long Range, 800 Lumens (996276471)
- HELLA MARINE Stern Navigation Light Incadescent 2Nm Black 12V (3562015)
- HELLA MARINE Twin Beam Hand Held Search Light 12V (998502001)
- HELLA MARINE Slim Line Courtesy Hi Intensity Whire Led White (980500541)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- HELLA MARINE NaviLED 360, 2nm, All Round Light Red Surface Mount - Black Housing (980910521)
- FEDERAL SIGNAL Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue (LP7-18-30B)
- Hella Marine Marine & Boat Lighting