Shop All Marine & Boat Lighting
Hella Marine
Port Navigation Light Incandescent 2Nm Black 12V
Mfr # 2984335
Zoro # G5070528
$53.89
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
- Brand Hella Marine
- MFR # 2984335
- Zoro # G5070528
- UPC # 760687098997
- Country of Origin Austria
- Category Marine & Boat Lighting
Description
Port Navigation Light - Incandescent - 2nm - Black Housing - 12V. Internationally approved navigation lamps. Non-magnetic and saltwater resistant.. Housing 'snaps' to base without screws.. 2984 series navigation lamps feature a vertically hanging bulb and contacts in the upper area of each lamp to prevent corrosion.. Specifications:. Material Description: UV and impact resistant plastic housing and lens. Minimum Visible Distance: 2 Nautical Mile. Bulb: 12V / 25W BAY15d included. Installation: Vertical surface mount. Cable Entry: Through base plate with rubber grommet. Degree of Protection: IP 55. Approvals: IMO Col Reg 72, USCG, ABYC A-16, Maritime NZ.
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
- DV8 OFFROAD JEEP JK SLIM FENDERS FRONT AND REAR 07-18 WRANGLER JK (FENDB-06)
- DAYCO Holding Brackets-Automotive Belt Measure, 93861 (93861)
- WIX FILTERS Xp Lube Filter, 51348Xp (51348XP)
- BLUE OX 2-1/2 Adjustable Pintle Hook Kit , 6 Drop (BXH20262)
- HELLA MARINE Stern Navigation Light Incadescent 2Nm Black 12V (3562015)
- HELLA MARINE Port Navigation Light Incandescent 2Nm White 12V (2984385)
- HELLA MARINE Led Strip Light White Led 24V (958124401)
- HELLA MARINE NaviLED Port & Starboard Pair - 2nm - Colored Lens/White (980520811)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount White (958110511)
- HELLA MARINE Led Strip Light White Blue Led 12V (958121011)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round (A1120Z-41HAE)
- Hella Marine Marine & Boat Lighting