Shop All Marine & Boat Lighting
Hella Marine
Oblong Courtesy Surface Mount Lamp Red Black
Mfr # 980869501
Zoro # G5073215
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hella Marine
- MFR # 980869501
- Zoro # G5073215
- UPC # 760687158387
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
Surface Mount Oblong LED Courtesy Lamp - Red LED - Stainless Steel Bezel. Oblong LED lamps are offered as either dedicated step lamps or general courtesy illumination with equal vertical spread.. Step lamps carry engineered optics to direct light downwards at 30degrees safely illuminating deck and step tread surfaces without shining into the eyes.. Completely sealed and ultra durable, Hella Marine LED lamps may be installed on a vessels interior or exterior, wet or dry.. Polished 316 Stainless Steel bezels are included with each part number. Black and white plastic end caps are also included.. Specifications:. Lens Material: UV and enhanced impact resistant Grilamid. Rim Material: 316 stainless steel. Cable: Pre-wired with 120mm of marine cable. Operating Voltage: Multivolt 12 / 24V DC. Power Consumption: 0.5W ( < 0.04A@12V / < 0.02A@24V ). Degree of Protection: IP 67 - Completely Sealed. Mounting: Stainless steel screws included. Weight: 35g (including cable). Approvals: CE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In (PF872)
- JJ KELLER Detailed Drivers Logbook, With Carbon (8548)
- EXTREME MAX Extreme Max 3006.8405.2 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 1/4", 2-Pack (3006.8405.2)
- QUICKJACK SLX TL Frame Extension Kit, PK 2 (QJ SLX Frame Extension Kit / Pair)
- HELLA MARINE Value Fit Mini 6 LED Flood Light Bar - White (357203051)
- HELLA MARINE Led Strip Light White Led 24V (958124401)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- HELLA MARINE NaviLED Stern Navigation Lamp - 2nm - White Housing (980520511)
- HELLA MARINE Port Navigation Light Incandescent 1Nm Black 12V (3562035)
- HELLA MARINE Port Navigation Light Incandescent 2Nm White 12V (2984385)
- SEACHOICE Horizontal Mount Stainless Steel Masthead All-Round White Light (5981)
- Hella Marine Marine & Boat Lighting