Shop All Marine & Boat Lighting
Hella Marine
NaviLED PRO Port Navigation Lamp - 2nm - Red Lens/Black H
Mfr # 959900001
Zoro # G5064964
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hella Marine
- MFR # 959900001
- Zoro # G5064964
- UPC # 760687061533
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
NaviLED PRO Port Navigation Lamp - 2nm - Red Lens/Black Housing Ultra durable, power saving LED navigation lamps for enhanced safety. NaviLEDPRO lamps are proven worldwide on commercial, military and recreational vessels. Ultra low current draw Port, Starboard and Stern lamps consume less than 3.2W combined. No bulbs, No maintenance, Ultra long service life Hella marine LED technology has no filaments to break making NaviLEDPRO lamps extremely shock and vibration proof for proven reliability and safety in demanding conditions. Multivolt 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Fully sealed for life. IP 67 certified Each NaviLEDPRO lamp is a completely sealed unit. High impact housings ensure durability from waves and impact. Ultra heavy duty BSH versions use high-tech Grilamid lens to offer superior strength in extreme conditions. Pre-wired with 2.5M of twin core marine cable High quality cable assemblies for time saving, completely sealed installations. Specifications: Material Description: High impact resistant acrylic lens Minimum Visible Distance: 2 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with 2.5M of twin core marine cable Operating Voltage: Multivolt 9-33V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Port, Starboard and Stern - Less than 3.2W combined. Degree of Protection: IP 67 - Completely Sealed Weight: 250g (including cable) Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1250)
- ARMOR ALL Cleanr Wheel 24Oz (78090)
- SKF Shaft Seal, 1-5/8 x 2-23/64 x 5/16", CRWA1, NBR (16085)
- HELLA MARINE Slim Line Courtesy Hi Intensity Whire Led White (980500541)
- HELLA MARINE Port Navigation Light Incandescent 1Nm Black 12V (3562035)
- HELLA MARINE Naviled 360 Compact All Around Fixed Surface Mount (980960001)
- HELLA MARINE NaviLED 360, 2nm, All Round Light Red Surface Mount - Black Housing (980910521)
- HELLA MARINE Value Fit LED 4 Cube Flood Light - Black (357204031)
- HELLA MARINE Stern Navigation Light Incadescent 2Nm Black 12V (3562015)
- SEALITE Marine Navigational Warning Led Light Fixture (SL-60)
- Hella Marine Marine & Boat Lighting