Shop All Marine & Boat Lighting
Hella Marine
NaviLED Port & Starboard Pair - 2nm - Colored Lens/White
Mfr # 980520811
Zoro # G5072122
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hella Marine
- MFR # 980520811
- Zoro # G5072122
- UPC # 760687107743
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
NaviLED Port & Starboard Pair - 2nm - Colored Lens/White Housing Compact LED navigation lamps. Attractive, power saving and ultra reliable. Designed and manufactured in New Zealand, NaviLED lamps save power on board and provide outstanding durability. Ultra low current draw NaviLED lamps use less than 10% of the power required to run a bulb navigation lamp of the same visible distance. Port and Starboard lamps consume less than 2W combined! No bulbs, No maintenance, Ultra long service life Hella marine LED technology has no filaments to break making NaviLED lamps extremely shock and vibration proof for proven reliability and safety in demanding conditions. Multivolt 9-33V DC Advanced electronics ensure reliable illumination and lamp protection even under severe voltage fluctuations and low battery voltages. Fully sealed for life. IP 67 certified Each NaviLED lamp is a completely sealed unit. High impact housings ensure durability from waves and impact. Pre-wired with Marine Cable Single core (120mm) or twin core (2.5m) sheathed marine cable assemblies available. Ensures time saving, completely sealed installations. Specifications: Material Description: UV resistant, enhanced impact resistant acrylic lens High impact shroud Minimum Visible Distance: 2 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with marine cable Operating Voltage: Multivolt 9-33V DC (earlier version 8-28V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -700 volts Power Consumption: Less than 2W combined Degree of Protection: IP 67 - Completely Sealed Weight: 60g (with 120mm cable version) Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE ALUM. LOAD EQUALIZER (94900-5)
- ASTRO PNEUMATIC BALL JOINT SRVC TOOL/MSTR ADAPTER SET (AO7897)
- ATTWOOD Attwood 1002 Lock'N-Pin 3/4" Pin Seat Mount-Zinc Plated Steel, 3° Tilt, 2-3/4" Steel Pin w Spring (1002)
- ALL START Boost Max Lithium Ion Jump Starter (560)
- HELLA MARINE Port Navigation Light Incandescent 1Nm Black 12V (3562035)
- HELLA MARINE All Round Anchor Light Incadescent 2Nm Black 12V (2984505)
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm White (2984395)
- HELLA MARINE Port Navigation Light Incandescent 2Nm Black 12V (2984335)
- HELLA MARINE Value Fit LED 4 Cube Flood Light - White (357204041)
- HELLA MARINE Oblong Courtesy Surface Mount Lamp Red Black (980869501)
- RIGID INDUSTRIES SR-M SERIES PRO SPOT DIFFUSED MIDNIGHT SURFACE MOUNT | PAIR (902513BLK)
- Hella Marine Marine & Boat Lighting