Shop All Marine & Boat Lighting
Hella Marine
NaviLED 360 Compact All Round Lamp - 2nm - 12" Fold Down
Mfr # 980960301
Zoro # G5075324
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hella Marine
- MFR # 980960301
- Zoro # G5075324
- UPC # 760687166856
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
NaviLED 360 Compact All Round Lamp - 2nm - 12" Fold Down Base - Black Hella marine NaviLED 360 lamps feature single LED efficiency, advanced Multivolt electronics and precision optics for reliable and highly visible all round lighting Using only high performance materials the NaviLED 360 Compact series is long term durable in demanding marine environments. A power consumption of less than 1W power offers exceptional power efficiency for a 2 NM all round anchor lamp. Each lamp is completely sealed (IP67) and manufactured using Swiss Made Grilamid with unsurpassed properties. Long term stability against UV degradation coupled with high impact and chemical resistant meaning these lamps will not yellow, become embrittled or corrode. Internationally approved the NaviLED 360 series meets the requirements of COLREG, USCG, ABYC-16, RCD and WHEELMARK. Multivolt circuitry provides constant illumination and circuit protection from 9-33V DC. Hella marine LED navigation lamps are expertly designed and precision manufactured in New Zealand and backed a 5-year warranty for complete peace of mind. Specifications: Material Description: UV resistant, enhanced impact acrylic lens. Anodized aluminium lamp base and pole Minimum Visible Distance: 2 Nautical Miles (Yachts and Powerboats) Cable: Pre-wired with 1.5M of twin core marine cable Operating Voltage: Multivolt 9-33V DC Voltage Protection: Spike protected to +500 volts. Reverse polarity protected to -500 volts Power Consumption: Degree of Protection: IP 67 - Completely Sealed Weight: 250g (including cable) Approvals: IMO Col Reg 72, Wheelmark, USCG, ABYC A-16, RCD, Maritime NZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Poly Oil Drain Funnel, 14" Diam (20174)
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR (12551)
- MOTORAD Standard Coolant Thermostat, 328-170 (328-170)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- HELLA MARINE Led Strip Light White Led 12V (958123001)
- HELLA MARINE NaviLED 360 Compact All Round Lamp - 2nm - 8" Fixed Mount (980960241)
- HELLA MARINE Euroled 75 3" Round 24V White Screw Mount Polished (958110121)
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm Black (2984345)
- HELLA MARINE Value Fit Mini 6 LED Flood Light Bar - Black (357203001)
- HELLA MARINE All Round Anchor Light Incadescent 2Nm Black 12V (2984505)
- MILWAUKEE TOOL M18 ROCKET DUAL POWER TOWER LIGHT (ML2131-20)
- Hella Marine Marine & Boat Lighting