Shop All Marine & Boat Lighting
Hella Marine
Duraled 50 Low Profile Interior Exterior Lamp Wide
Mfr # 980629501
Zoro # G5069243
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hella Marine
- MFR # 980629501
- Zoro # G5069243
- UPC # 760687166276
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
DuraLED 50 Low Profile Interior/Exterior Lamp - Wide White Spreader Beam. DuraLED 50LP offers increased light output in an ultra-low profile housing.. DuraLED 50LP lamps are an extremely powerful source of white light and offer a safe, energy efficient and reliable alternative to incandescent and fluorescent lighting within an easy to install, surface mount design.. These high tech, low profile lamps are available in two light patterns, Spread and Wide Spread, to suit a variety of applications including engine rooms, storage lockers, lazarettes and other heavy duty applications where reliability cannot not be compromised. Each lamp is completely sealed, UV, impact and shock resistant ensuring an ultra-long service life.. Multivolt circuitry provides constant illumination and circuit protection from 9-33V DC, even under severe voltage fluctuations. DuraLED 50LP lamps meet the requirements of ISO 8846 - Protection against ignition of surrounding flammable gasses by Electrical devices on Small Craft. For details please refer to the Standard.. Hella Marine DuraLED 50LP lamps offer class leading energy efficiency, unmatched durability. Specifications:. Lens Material: UV resistant, enhanced impact acrylic. Color Temperature: 5000K (White). Cable: Pre-wired with 2.5M of twin core marine cable. Operating Voltage: 9-33V DC. Voltage Protection: Spike protected to +500 volts, Reverse polarity protected to -700 volts. Power Consumption: < 12W. Degree of Protection: IP 67 - Completely Sealed. Weight: 380g (including cable). Installation: Surface mount with robust bush mount. Approvals: CE, ISO 8846 (Ignition Protection).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Wire & Cable Cutter (703005)
- VELVAC Flat Windshield Hd Blade 16" (71-16)
- URO PARTS Transmission Oil Pan & Filter Kit, 24118612901Prm (24118612901PRM)
- BALDWIN FILTERS Air Filter, 18-3/4 x 5 in., PK4 (BA3964(4))
- HELLA MARINE NaviLED Stern Navigation Lamp - 2nm - Black Housing (980520501)
- HELLA MARINE BSH NaviLED PRO Bi-Color Navigation Lamp - 2nm - Black Ho (959941001)
- HELLA MARINE Led Strip Light White Blue Led 12V (958121011)
- HELLA MARINE Port Navigation Light Incandescent 2Nm Black 12V (2984335)
- HELLA MARINE Masthead Navigation Light Incadescent 2Nm Black (3562005)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount Polished (958110521)
- TECNIQ Rcsd 4K Wht 32 Led Lt 6"X17.5" W/Motn Det .180 Blt (TQ E31-L0MB-1)
- Hella Marine Marine & Boat Lighting