Shop All Marine & Boat Lighting
Hella Marine
Apelo A1 RGB Underwater Light - 1800 Lumens - Black Housing - White Lens
Mfr # 016146-011
Zoro # G012299215
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hella Marine
- MFR # 016146-011
- Zoro # G012299215
- UPC # 4082300823219
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Apelo A1 RGB Underwater Light - 1800 Lumens - Black Housing - White Lens Turn up the party, select the mood, switch on the fish magnets. Apelo underwater lighting brilliance by Hella Marine lets you do it all. Select between incredibly intense white or vibrant blue for amazing illumination experiences. Take complete control and choose any color you wish with Apelo RGB. Features: Intense white and vibrant blue illumination, or select Apelo RGB for complete control of the color spectrum Optical Intelligence: Wide horizontal illumination with a narrow vertical angle for a spectacular effect Corrosion-resistant thermal polymer housing and Grilamid high strength nylon lens Completely sealed and electronically protected Robust surface mount design Advanced thermal management ensuring ongoing protection and no damage by operation out of the water Charcoal or white lens Suitable for hulls of any material
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Boot Kit (UJ-2000 BOOT)
- REIN Power Steering Return Hose, PSH0112R (PSH0112R)
- STREAMLIGHT Strion LED Ac/Dc - Blue (74343)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-7/8 in. (PA2367)
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm Black (2984345)
- HELLA MARINE NaviLED Port & Starboard Pair - 2nm - Colored Lens/White (980520811)
- HELLA MARINE Led Strip Light White Red Led 12V (958121001)
- HELLA MARINE NaviLED 360 Compact All Round Lamp - 2nm - 8" Fixed Mount (980960241)
- HELLA MARINE Led Strip Light White Led 12V (958123001)
- HELLA MARINE Bi-Color Navigation Light Incadescent 1Nm Black (3562045)
- PERKO LED Bi-Color SS Bow Light (0615DP2STS)
- Hella Marine Marine & Boat Lighting