Shop All Marine & Boat Lighting
Hella Marine
24V Polished Ss Rim Blue Led Courtesy Lamp
Mfr # 980503221
Zoro # G5067852
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hella Marine
- MFR # 980503221
- Zoro # G5067852
- UPC # 760687062646
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
Polished Stainless Steel Rim LED Courtesy Lamp - Blue. Attractive, energy efficient lighting for interior and exterior use.. Hella Marine round LED courtesy lamps can be installed almost anywhere on board.. Over 3 x brighter than regular Soft Light White and Warm White LED courtesy lamps.. Advanced lens technology provides a cool and even spread of soft light without glare or eye strain. Hella Marine LED courtesy lamps consume a fraction of the energy of traditional bulb lamps and run very cool due to their low current draw of less than 0.5W (less than 0.04A @ 12V). This provides safer installation into light weight materials where the heat of incandescent lamps may cause damage to the surrounding structure.. Each lamp is completely sealed, highly shock, impact and vibration resistant, perfectly suited for the demanding marine environment.. Enhanced brightness lamps include a surface mounting ring with 3 x stainless steel screws. Stainless steel and white rim lamps include a white spacer, black rim lamps a black spacer.. Specifications: Lens Material: UV resistant enhanced impact acrylic. Rim Material: UV resistant plastic. 316 stainless steel. Dimming: Dimmed via Hella Marine Dimmer 5XA 998 572-001. Cable: Pre-wired with 120mm of single core marine cable. Operating Voltage: 12V DC or 24V DC. Power Consumption: < 0.5W ( < 0.042A @ 12V / < 0.02A @ 24V ). Degree of Protection: IP 67 - Completely Sealed. Mounting: Stainless steel screws included. Weight: 50g (including cable).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE 8Oz Star Tron Gas Additive, #93008 (93008)
- OTC Spark Tester, Plastic, Metal (6589)
- SKF Shaft Seal, 2 x 2-1/2 x 1/4", HM1 R, Nitrile (19748)
- SCHLEY PRODUCTS HD PITMAN ARM REMOVAL TOOL (SL11880)
- HELLA MARINE NaviLED Port & Starboard Pair - 2nm - Colored Lens/White (980520811)
- HELLA MARINE Slim Line Courtesy Hi Intensity Red Black Bezel 12V (980507251)
- HELLA MARINE Oblong Courtesy Surface Mount Lamp Red Black (980869501)
- HELLA MARINE Slim Line Courtesy Hi Intensity White Led (980500521)
- HELLA MARINE Masthead Navigation Light Incadescent 2Nm Black (3562005)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- RIGID INDUSTRIES 2X2 115 DEGREE DC SCENE LIGHT BLACK (681513)
- Hella Marine Marine & Boat Lighting