Shop All Correction Fluid & Erasers
Helix
White Pebble Eraser, White, 40PK
Mfr # 25001
Zoro # G012032652
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Recommended Grade Grade 3+
- Recommended Age 8+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Helix
- MFR # 25001
- Zoro # G012032652
- UPC # 194629139538
- Country of Origin China
- Category Correction Fluid & Erasers
Details
Color | White |
Material | Vinyl |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ yrs |
Description
Ergonomically shaped Hi-Polymer Pebble erasers feature a curved body that is easy to hold! Broad flat surface quickly removes pigment from large areas, and the thin edge is great for detail work. Smooth material doesn't smear or smudge and leaves behind minimal eraser dust! Hi-polymer material is perfect for drawing, drafting and general use. Quickly removes graphite, charcoal & pastel from all types of paper. PVC, Latex and Phthalate free! Each pack includes 2 erasers. Sold as 20 packs for a total of 40 erasers.
- •Ergonomically shaped Hi-Polymer Pebble erasers feature a curved body that is easy to hold!
- •Broad flat surface quickly removes pigment from large areas, and the thin edge is great for detail work
- •Smooth material doesn't smear or smudge and leaves behind minimal eraser dust!
- •Hi-polymer material is perfect for drawing, drafting and general use
- •PVC, Latex and Phthalate free!
- •2 per pack, sold as 20 packs, 40 Pebble Erasers total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 14", Clear, 1000/Case (PB3559)
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- PENTEL Eraser Refill, Nonabrasive, 2/PK, White 6PK (PENZER2BPK6)
- BIC BIC, Wite-Out Quick Dry Correction Fluid, 20 Ml Bottle, White, 3/pack (WOFQD324)
- EXPO Eraser Pad Refill, Gray (SAN9287KF)
- SMITH CORONA Lift Off Correcting Tape (21060)
- SANFORD Block Eraser, PK3 (70501)
- INTEGRA ‚Ñ¢ Side-Apply Correction Tape, Tear Resistant, 1/5 in x 394 in, White (60232)
- Helix Correction Fluid & Erasers