Shop All Arts & Crafts
Helix
Universal Locking Compass, Assorted Colors, PK12
Mfr # 37280
Zoro # G4111901
product price: $29.79
/pk 12, $2.48/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Green, Red, Orange (No Color Choice)
- Recommended Age 11+ Years
- Recommended Grade Grade 5+
- Material Plastic
- Includes 12 Compasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helix
- MFR # 37280
- Zoro # G4111901
- UPC # 194629107186
- Country of Origin China
- Category Arts & Crafts
Details
Color | Blue, Green, Red, Orange (No Color Choice) |
Recommended Age | 11+ Years |
Recommended Grade | Grade 5+ |
Material | Plastic |
Includes | 12 Compasses |
Description
Modern, ergonomic compass perfect for all ages! Features a twist-lock secures the legs in place for accurate circle size and guaranteed precision. Innovative Safety Tip automatically retracts when you close the compass legs, to avoid potential injuries in a bag or case. Integrated distance measuring arm is graduated in both inch and metric. Sold as a pack of 12 in assorted colors: Blue, Green, Red and Orange (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Magnetic Foam - Small Lowercase Letters, 55 pcs, PK5 (20623)
- THE PACKAGING WHOLESALERS 12 x 10 x 8 Cardboard Corrugated Boxes (BS121008)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- RITE IN THE RAIN Notebook Cover, Cordura, Fits 3x5, Black (C935B)
- HELIX 360° Angle and Circle Maker (36002)
- CRAYOLA Washable Finger Paint, Black, 16 oz. Bottle, PK3 (5513165051)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Paw Patrol, PK2 (757007)
- SAX True Flow Gloss Glaze, True Red, 1 Pint (S2170X)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- Helix