Shop All Engine Specialty Tools
Helix Suspension Brakes & Steering
Helix Suspension Brakes & Steering 715 460 mm Stem to Crossbar Shock Assembly for 1994 Nissan 240SX SE
Mfr # 715
Zoro # G303952195
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helix Suspension Brakes & Steering
- MFR # 715
- Zoro # G303952195
- UPC # 802269038868
- Country of Origin China
- Category Engine Specialty Tools
Description
Helix coil over shocks are the best choice for serious performance. Now you can get each corner of your vehicle looking and performing at its very best. Helixs hardened steel-bodied coilover allow serious drivers the ability to quickly adjust the ride height and corner weight of each individual wheel, giving them the ultimate in flexibility for precise suspension tuning. In many mounting and shock length options making Helixs shocks the best choice. Stay ahead of the pack with Helixsuspension.
Features- 460 mm Stem to Crossbar Shock Assembly for 1994 Nissan 240SX SE
- Expertly crafted from superior materials
- Provide superior durability
- 1994 Nissan 240SX SE
- Finish: Polished
- Style: Shock Coilover
- Adjustable : Yes
- Material: Hardened Steel
- Charged: Nitrogen
- Length: 460 mm
- Upper Mounting: Stem
- Lower Mount: Loop
- Weight: 42.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080830HD (K080830HD)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(9/16-18 Inverted), 10/bag (BLF-21)
- BUSHWACKER 99-06 GM SILVERADO/SIERRA LB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (48502)
- HORIZON INDUSTRIES Soft-Tech 1-Ply Light Duty, Low Lint Wipes, 4.5 x 8.5 in. (8148)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 693 375 mm Loop to Stem Shock Assembly for Ford F-250 Base (693)
- VALLEY CRAFT Valley Craft EZ Dump Auto-Lock Steel Mobile Hopper 1/2 Cu. Yd. Cap, 2000 Lb. Cap, Green (F89679)
- CTA MANUFACTURING TRANS OIL COOLER LINE DISCONNECT TOOL (CTA3479)
- GREY PNEUMATIC 3/8 Dr 12 Locking Extension (1152QL)
- STECK MANUFACTURING Door Spring Tool Gm Light Truck (21910)
- FABTECH 3 1/8 DEG ALIGN. CAMS LATE 2WD (FTS594)
- CTA MANUFACTURING Tank Adapter - Dodge Sprinter (7117)
- Helix Suspension Brakes & Steering Service & Shop Tools