Helix Suspension Brakes & Steering 702896 3 Speed Floor Mount 9 Hole Tilt Shift Column - Chrome
Mfr # 702896
Zoro # G604061664
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helix Suspension Brakes & Steering
- MFR # 702896
- Zoro # G604061664
- Country of Origin China
- Category Suspension Hardware & Components
Description
Helix steering columns are machined to deliver the highest quality steering performance in a compact column. Each steering column offers reinforced column tubing, 3 position tilt, billet steering column dress up kit, steering wheel horn button, hazard button, and machined splined steering wheel input. All tilt Steering columns are based on the tried and proved GM tilt column and have been engineered to work flawlessly right out of the box. We also have Non-Tilt Black Roadster column and a Non-tilt Stainless Roadster column. Stay ahead of the pack with Helix Suspension.
Specifications- Finish: Chrome
- Column Style: Tilt
- Shift Style: Column
- Number of Hole: 9
- Number of Speed: 3
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Rigid Brass Valve Extension, 3" (867-3)
- FIAMM Air Horn Compressor, Universal, 6" L (O8210)
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRW1, NBR (13050)
- VELVAC 12" Grab Handle S.Steel (690021)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 15226 Tubular Control Arm Set with Gussets for Mustang II (15226)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 23205 Helix Brass Disc & Drum Proportioning Valve (23205)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 301464 Proportioning Valve Bracket Kit with Lines & Hardware Kit for 2016 Honda Civic SI (301464)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 9543 Upper Control Arm T Bolt Set for Ford Mustang II (9543)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 99-18 SILVERADO/SIERRA 1500 TRUCKS (199-90722)
- DELPHI Suspension Stabilizer Bar Link, Tc2749 (TC2749)
- MEVOTECH SUPREME Suspension Trailing Arm, CMS861146 (CMS861146)
- Helix Suspension Brakes & Steering Shocks & Struts and Components