Helix Suspension Brakes & Steering 324244 9 in. Single Adjustable Firewall Disc & Disc Brake Pedal Kit with Large Oval Black Pad for Universal
Mfr # 324244
Zoro # G003692285
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helix Suspension Brakes & Steering
- MFR # 324244
- Zoro # G003692285
- Country of Origin China
- Category Brake Pads
Description
Get real stopping power by using the latest brake technology in your ride today. We offer a compete line of brake pedal assemblies that can bolt or weld on. Installation is a snap, since we use only the highest quality of parts and the latest CAD CAM technology to insure a factory fit.
Advanced antirust coating guarantees the protection of all the parts and bracket. Many kits offer a unique greasable precision machined bronze bushing that delivers a long life of smooth operation. Unlike other brake pedal manufactures all brackets are heavy duty steel that will never bend or change form. Compatibility
- Universal
- Pad Color: Black
- Pad Shape: Oval
- Pad Size: Large
- Brake Application: Disc & Disc
- Brake Booster: 9 in. Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD TRUCK RACK ACCESSORY CROSS MEMBER, STEEL, FULL SIZE (1290-52-01)
- MANN FILTER Oil Filter Oem, W719/45 (W719/45)
- UWS Lock Crossover Tool Box, 69", SLD69-A-LP-MB-R (SLD69-A-LP-MB-R)
- HOPKINS Air Freshener, Disc, New Car, PK3 (AH8500NEC)
- AKEBONO PROACT Akebono ACT1328 ProACT Ultra Premium Ceramic Pads (ACT1328)
- POWERSTOP Evolution Ceramic Pads W/, 17-741 (17-741)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1426 (BE1426)
- POWERSTOP Z26 STREET WARRIOR CARBON FIBER-CERAMIC BRAKE PADS (Z26-1405)
- DORMAN Brake Pedal Pad, 20753 (20753)
- RAYBESTOS Raybestos Brake Pad Set, Eht1367Ah (EHT1367AH)
- Helix Suspension Brakes & Steering Automotive Brakes