Helix Suspension Brakes & Steering

Helix Suspension Brakes & Steering 15226 Tubular Control Arm Set with Gussets for Mustang II


product price: $851.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mustang II Tubular Control Arm Set by Helix includes 2 upper control arms, 2 lower control arms and installation gussets. Everything you need in one kit! These control arms are a fully assembled, ready-to-install, direct replacement for stock upper and lower control arms on any Helix Mustang II IFS application and will fit most stock or aftermarket crossmembers with gussets installed. The lower arms are a direct replacement for stock Mustang II LCA's with standard springs.

The Helix upper control arm assembly features 12 point TIG welded construction for maximum strength and durability, corrosion/rust resistant painted surface (except powder coated cross shaft), full .120 wall aircraft quality tubular design which is lighter weight yet much stronger than OE stock design and provides for more clearance for body sheet metal. Complete assembly includes cross shaft with polyurethane no-squeak bushings & steel sleeves, knurled surface mount area on cross shaft, screw-in ball joint with urethane dust boot and grease fitting, castle nut with cotter pin, castle nut spacer. Nyloc nuts and plain washers. These upper control arms are a stock width design (non-narrowed) and ready to drop in immediately out of the box. For all of your suspension needs, Helix delivers the winning edge for maximum performance when it really counts!

Cross Shaft has knurled surface area on both sides of mounting points which provides bite into mounting surface area so as to prevent slippage and hold alignment settings. Surface area on cross shaft is unfinished and repainting/refinishing shaft is not recommended because any type of body filler or thick paint will prevent knurls from biting properly which can cause slippage and loss of alignment adjustment.

The Helix lower control arm assembly features precision fabricated TIG welded construction and 1 inch O.D. aircraft quality tubular steel design with full .120 wall for maximum strength and durability. This makes for a lighter weight yet much stronger LCA than the original stock arm that will endure a far higher stress load than the OEM design.

Complete left and right assembly includes 2 each. 5/8-11 x 12" hex bolts (cross shaft), nylon locking nuts and large 5/8" washers, built-in polyurethane no-squeak b

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.