Helix HLX897010 Maped Geometry Study Set; 10 Piece
Mfr # HLX897010
Zoro # G404141436
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helix
- MFR # HLX897010
- Zoro # G404141436
- UPC # 154148970104
- Country of Origin China
- Category Arts & Crafts
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. 10-piece geometry set provides everything a student needs to be prepared for class. High-quality eraser makes correcting mistakes clean and simple. Shatterproof box keeps everything safely organized and protected for easy storage. Set includes two compasses, ruler, two triangles, protractor, eraser, pencil sharpener, pencil for compass and pack of leads.
Features- Set of 10 Piece
- Weight: 1.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- SUNWORKS Paper, Construction, 18" x 24", Green, PK50 (8017)
- MARSH Hand-Operated Stencil Machine, Black (H)
- C-LINE PRODUCTS Self Adhesive Holder, Vinyl, PK50 (70911)
- HELIX 360° Angle and Circle Maker (36002)
- TREND Minty Good/Mint Ice Cream Scented Stickers, 144PK (T83613)
- PACON Paper, Tagboard, 12" x 18", Manila, PK100 (5114)
- LAB PUTTY Sclptng Gls Clr 1.76Oz (9577)
- TESTORS Gloss White Hobby Paint 0.25 oz (1145C-2)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- Helix