Shop All Transmission Parts & Components
Helix
Helix 10020 32 in. Paintable Steering Column Floor Shift; Black
Mfr # 10020
Zoro # G304133999
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Helix
- MFR # 10020
- Zoro # G304133999
- UPC # 802269139763
- Country of Origin China
- Category Transmission Parts & Components
Description
Helix steering columns are CNC machined to deliver the highest quality steering performance in a compact column. Each steering column reinforced column tubing, 3 position tilt, billet steering column dress up kit, steering wheel horn button, hazard button, and machined splined steering wheel input. Steering columns are with push button start, key on ignition and key on dash. You can also choose steering columns with built in shifter, or floor shift in chrome or paintable finish.
Features- Designed to get maximum out of your steering system
- Improve the performance of your vehicle
- For precise and smooth steering
- Includes Billet Turn Signal & Hazard
- Color Coded Wires
- Floor Shift
- 3-position Tilt
- Finish: Black
- Diameter: 2"
- Shroud Length: 7.25"
- Main Shroud Length: 3.5"
- Tapered Shroud Length: 3.75"
- Column Length: 32"
- Output Shaft: 1.25" long 1" DD
- Steering Wheel Input: 3/4 x 36" Spline
- Shroud to Wire Port: 15.5"
- Turn Signal Switch: Included Prewired
- Hazard Switch: Included Prewired
- Column Plug: GM Plug
- Weight: 14.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer, 15 gal., 300 GPH, HDPE, Mobile (14161)
- ACCEL UNI CERAMIC 90 BOOTS WIRE KIT- BLACK (9001CK)
- PETERSON Light Clrnc Amber (V107WA)
- OTC Adjustable Hook Spanner Wrench (7309)
- ATP Auto Trans Modulator Valve, JX-66 (JX-66)
- EATON Breather, Transmission, 1/4, 4304602 (4304602)
- SKF Transfer Case Output Shaft Seal, Skf 21390A (21390A)
- ALL BALLS Cv Boot Kit (19-5033)
- DORMAN Engine Oil Cooler Line Connector, 800-705 (800-705)
- SKF Shaft Seal, 2-3/8 x 3-1/8 x 3/8", CRW1, Nitrile (23646)
- SKF Shaft Seal, 1-9/16 x 2-39/64 x 5/16", CRW1, NBR (15699)
- Helix Transmission Parts & Components