Shop All Portable Safes
This Product is Discontinued
Helix
Hardback Book Safe - The New English Dictionary (Discontinued)
Mfr # 61021
Zoro # G3916848
This Product is Discontinued
Key Features
- Material Plastic, Metal
- Color Multi-Color
- Lock Style Key
- Includes Book safe, keys
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helix
- MFR # 61021
- Zoro # G3916848
- UPC # 79252610213
- Country of Origin China
- Category Portable Safes
Details
Material | Plastic, Metal |
Color | Multi-Color |
Lock Style | Key |
Includes | Book safe, keys |
Fire Rated | No |
Item | Diversion Book Safe |
Description
Clever & unique, the Hardback The New English Dictionary Book Safe is perfect for hiding valuable items right in plain view. What looks like a regular hardback book but inside is a secure locking safe made of high-quality steel. Interior of the safe features soft lining and a small velour pouch for small valuables. Safe comes with 2 keys and measures 6" x 9-1/4" x 2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.