Shop All Arts & Crafts
Helix
360° Angle and Circle Maker
Mfr # 36002
Zoro # G4110888
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Clear
- Recommended Age 11+ Years
- Material Plastic
- Includes 6 Angle/Circle Makers
- Recommended Grade Grade 5+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Helix
- MFR # 36002
- Zoro # G4110888
- UPC # 194629107179
- Country of Origin China
- Category Arts & Crafts
Details
Color | Blue, Clear |
Recommended Age | 11+ Years |
Material | Plastic |
Includes | 6 Angle/Circle Makers |
Recommended Grade | Grade 5+ |
Description
The 360° Angle & Circle Maker combines 3 Geometry tools into 1 innovative & exciting product! The 6" diameter outer ring acts as a classic protractor, while the separate inner circle easily rotates to draw circles just like a compass. The 8 integrated circle templates built into the inner ring for drawing accurate small circles far easier than using a standard compass. This unique product is much easier for young children to manipulate and use than a standard compass, and the integrated design means that they can more easily understand how angles and measurements correspond with each other. The perfect tool for young students working on mastering geometry and angles! Sold as a pack of 6 in assorted colors: Blue, Teal and Grey (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Anti-Dust® Chalk, White, PK288 (BIN501402BN)
- THE BRUSH MAN Lumber Crayon - Yellow, Fade & Weather-Resistant, 12PK (MARKING CRAYONY)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G30063)
- ZORO SELECT Hand Stretch Wrap 14" x 2000 ft., Cast Style, Clear (15A983)
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- PACON Paper, Construction, 9" x 12", Blue, PK50 (103022)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCENIC SAND 5 lbs Activa Bag, Bright Red (SC81408)
- CRAYOLA Crayon, Large, Assorted, PK16 (520336)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Broad Line, 8 Colors, PK200 (BIN588200)
- DO-A-DOT ART Washable Rainbow Dot Markers, Assorted Colors, PK8 (DAD201)
- Helix