Shop All Cable Sleeves
Heli-Tube
5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap
Mfr # HT 5/8 C-25
Zoro # G209483304
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Natural
- Outside Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Tube
- MFR # HT 5/8 C-25
- Zoro # G209483304
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 5/8" |
Details
Material | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20606)
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- HELI-TUBE 5/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 5/8 C-50)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- HELI-TUBE 5/8 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 5/8 R-50)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- POWER FIRST Cable Protector, 1 Channel, Gray, 5 ft. L (4CEK5)
- Heli-Tube Cable Sleeves