Shop All Cable Sleeves
Heli-Tube
5/8 In. OD X 25FT Fire Resistant White Polyethylene Spiral Wrap
Mfr # HT 5/8 R-25
Zoro # G109483084
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fire-Resistant Polyethylene
- Length 25'
- Color White
- Outside Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heli-Tube
- MFR # HT 5/8 R-25
- Zoro # G109483084
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25' |
Outside Diameter | 5/8" |
Details
Material | Fire-Resistant Polyethylene |
Color | White |
Description
Suitable for applications requiring self extinguishing material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene (HT 1/2 C GR DG-25)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- HELI-TUBE 3/8 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/8 N-B-100)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-350-10-BK)
- Heli-Tube Cable Sleeves